Page 1 of 20

Next

Compare
PHS 160-1A30

COMPARE

PHS 160-1A30

Description
PHS 160-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A30

BDI # 1290333

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 486.004
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A30

COMPARE

32A30

Description
32A30 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A30

BDI # 618493

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 19.133
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.228
Other Features: Simplex Type
Global Part Number GPN: 569960
Pitch Diameter - Millimeter: 485.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
TB SPC500/8 5050

COMPARE

TB SPC500/8 5050

Description
TB SPC500/8 5050 V-BELT SHEAVE ; TAPER BUSH V GRV

OPTIBELT

Part # TB SPC500/8 5050

BDI # 1084584

Features

Inch - Metric: Metric
Outside Diameter - Inch: 20.063
Outside Diameter - Millimeter: 509.6
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method: Bushed
Belt Series: SPC
Bushing Size: 5050
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
3B5V200-B

COMPARE

3B5V200-B

Description
3B5V200-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 3B5V200-B

BDI # 21832604

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.28
Outside Diameter - Millimeter: 515.112
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
20B49

COMPARE

20B49

Description
20B49 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B49

BDI # 617153

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 19.51
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 20.22
Other Features: Simplex Type
Global Part Number GPN: 571023
Pitch Diameter - Millimeter: 495.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY