SD 1 1/4
Description
SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 1/4
BDI # 611076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
465284
Bushing Series:
SD
SDS X 1-1/4-KW
Description
SDS X 1-1/4-KW QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-3/8" LTB
Part # 120400
BDI # 257258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
460723
Bushing Series:
SDS
SDS X 1-7/16-KW
Description
SDS X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-3/8" LTB
Part # 120403
BDI # 257261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
460733
Bushing Series:
SDS
8MX-22S-21
Description
8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182022
BDI # 1117357
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
SDS 1 7/16
Description
SDS 1 7/16 QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 7/16
BDI # 611133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
374924
Bushing Series:
SDS