Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
6
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Outside Diameter - Millimeter:
53.188
Other Features:
Thin Section Locknut
Threads per Inch:
18
Nominal Thickness - Inch:
0.291
Nominal Thickness - Millimeter:
7.391
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
PL030X055AE
Description
PL030X055AE KEYLESS LOCK BUSHING ; 1.181" SHAFT OD 1.126" LN
Part # PL030X055AE
BDI # 21574740
Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
28.6
Other Features:
8 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.126
C405M-30x55
Description
C405M-30X55 KEYLESS LOCKING ASSEMBLY ; 30MM X 55MM
Part # C405M-30X55
BDI # 194438
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
40.005
Other Features:
6 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
1.575