Page 1 of 11

Next

Compare
SS095 1/2 1/8X1/16 KW

COMPARE

SS095 1/2 1/8X1/16 KW

Description
SS095 1/2 1/8X1/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470011

BDI # 596836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 74.75 / each QTY
GS 24 SPIDER 98A RED

COMPARE

GS 24 SPIDER 98A RED

Description
GS 24 SPIDER 98A RED COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514467253

BDI # 596814

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.17
Outside Diameter - Millimeter: 55.118

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 531In-Lbs

Price Inventory : In stock
$ 21.69 / each QTY
GS 24 SPIDER 92A YELLOW

COMPARE

GS 24 SPIDER 92A YELLOW

Description
GS 24 SPIDER 92A YELLOW COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514467252

BDI # 596813

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.17
Outside Diameter - Millimeter: 55.118

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 309.8In-Lbs

Price Inventory : In stock
$ 21.69 / each QTY
L095 15/16 1/4X1/8 KW

COMPARE

L095 15/16 1/4X1/8 KW

Description
L095 HUB 15/16 1/4X1/8 KW ; 15/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411090

BDI # 592639

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
AL095 3/4 3/16X3/32 KW

COMPARE

AL095 3/4 3/16X3/32 KW

Description
AL095 3/4 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514417852

BDI # 593144

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.12

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.848
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 14.80 / each QTY