Page 1 of 85

Next

Compare
RAPTOR 3HSB 7/8IN

COMPARE

RAPTOR 3HSB 7/8IN

Description
RAPTOR 3HSB 7/8IN COUPLING HUB ; 7/8" BORE 2" HUB DIA SHAFT

DODGE

Part # 015442

BDI # 20492051

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : In stock
Request A Price QTY
3 HSB X 1.25 STL OMEGA 7300260

COMPARE

3 HSB X 1.25 STL OMEGA 7300260

Description
3 HSB X 1.25 STL OMEGA 7300260 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287371

BDI # 18140114

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs

Price Inventory : In stock
$ 64.41 / EA QTY
1610 X 24MM-KW

COMPARE

1610 X 24MM-KW

Description
1610 X 24MM-KW TL BUSHING ; 24MM BORE 57.15MM OD 25.4MM LTB

DODGE

Part # 119599

BDI # 256941

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 24
Bore - Inch: 0.945
Other Features: Keyway on ID
Global Part Number GPN: 459915
Bushing Series: 1610

Price Inventory : In stock
$ 17.72 / EA QTY
SDS X 1-11/16-KW

COMPARE

SDS X 1-11/16-KW

Description
SDS X 1-11/16-KW QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-3/8" LTB

DODGE

Part # 120407

BDI # 257265

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 42.875
Bore - Inch: 1.688
Other Features: Keyway on ID
Global Part Number GPN: 460725
Bushing Series: SDS

Price Inventory : In stock
$ 21.99 / EA QTY
L090N

COMPARE

L090N

Description
L090N JAW COUPLING SPIDER

TB WOODS

Part # L090N

BDI # 982242

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 144In-Lbs

Price Inventory : In stock
$ 8.37 / EA QTY