Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.895
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.133
Mounting Method:
Rough Bore
2248MG62A-3525
Description
2248MG62A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2248MG62A-3525
BDI # 921972
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
62
2248MG36B-3525
Description
2248MG36B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2248MG36B-3525
BDI # 921971
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
36
2248MG21B-3020
Description
2248MG21B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2248MG21B-3020
BDI # 921970
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
21
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.895
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.61
Global Part Number GPN:
31399
Pitch Diameter - Millimeter:
556.133
Mounting Method:
Rough Bore