Page 1 of 13

Next

Compare
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
P24-8MGT-20

COMPARE

P24-8MGT-20

Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082024

BDI # 1125559

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
$ 61.77 / each QTY
PB8MX-25S-21

COMPARE

PB8MX-25S-21

Description
PB8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77152025

BDI # 1126079

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : In stock
$ 102.81 / each QTY
PB8MX-25S-36

COMPARE

PB8MX-25S-36

Description
PB8MX-25S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PITCH

GATES

Part # 77153025

BDI # 1126080

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : In stock
$ 116.55 / each QTY
P24-8M-20-1108 HT250

COMPARE

P24-8M-20-1108 HT250

Description
P24-8M-20-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112851

BDI # 255147

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 61.12
Mounting Method: Bushed

Price Inventory : In stock
$ 72.84 / each QTY