Page 1 of 5

Next

Compare
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
20L050

COMPARE

20L050

Description
20L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

MARTIN SPROCKET & GR

Part # 20L050

BDI # 617197

Features

Pitch Diameter - Inch: 2.387
Flange Outside Diameter - Millimeter: 66.675
Inch - Metric: Inch
Outside Diameter - Inch: 2.357
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Global Part Number GPN: 573907
Pitch Diameter - Millimeter: 60.64

Price Inventory : In stock
$ 39.67 / each QTY
35BS18 3/4

COMPARE

35BS18 3/4

Description
35BS18 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 18T 3/4" BORE

MARTIN SPROCKET & GR

Part # 35BS18 3/4

BDI # 618689

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.352
Other Features: With 2 Set Screw
Global Part Number GPN: 32535
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : In stock
$ 14.29 / each QTY
35B18

COMPARE

35B18

Description
35B18 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B18

BDI # 618919

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.352
Global Part Number GPN: 36110
Pitch Diameter - Millimeter: 54.864
Mounting Method: Rough Bore

Price Inventory : In stock
$ 11.31 / each QTY
4J 1/2

COMPARE

4J 1/2

Description
4J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1/2

BDI # 619405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY