Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31171
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
24.125
Outside Diameter - Millimeter:
612.775
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Width - Inch:
0
100BTB60
Description
100BTB60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T BORE FOR 30202012 BUSHING
Part # 100BTB60
BDI # 614268
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31934
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed