Page 1 of 45

Next

Compare
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
P26-8M-30-1108 HT250

COMPARE

P26-8M-30-1108 HT250

Description
P26-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112869

BDI # 255165

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : In stock
$ 76.96 / each QTY
MA25X5/8

COMPARE

MA25X5/8

Description
AK25 X 5/8 V-BELT SHEAVE

DODGE

Part # MA25X5/8

BDI # 630410

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 15.875
Other Features: Solid Style

Global Part Number GPN: 584707
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 11.37 / each QTY
1VP25 1/2

COMPARE

1VP25 1/2

Description
1VP25 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2-1/2" OD FB

MARTIN SPROCKET & GR

Part # 1VP25 1/2

BDI # 613577

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 12.7
Other Features: Positive Locking System

Global Part Number GPN: 579231
Mounting Method: Finished Bore
Belt Series: 3L
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 30.55 / each QTY
6SC-H X 1 1/8

COMPARE

6SC-H X 1 1/8

Description
6SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2-1/2" OD

DODGE

Part # 022348

BDI # 240421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY