Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
PHS 16B-2A76

COMPARE

PHS 16B-2A76

Description
PHS 16B-2A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2A76

BDI # 1286251

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A76

COMPARE

PHS 16B-1A76

Description
PHS 16B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A76

BDI # 1286281

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A76

COMPARE

PHS 80-1A76

Description
PHS 80-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A76

BDI # 1288476

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P144-14M-40-E

COMPARE

P144-14M-40-E

Description
P144-14M-40-E SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P144-14M-40-E

BDI # 413584

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Request a quotation
Loading Price
QTY
P144-14M-115-J

COMPARE

P144-14M-115-J

Description
P144-14M-115-J SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P144-14M-115-J

BDI # 413582

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Request a quotation
Loading Price
QTY