Page 1 of 38

Next

Compare
200A30

COMPARE

200A30

Description
200A30 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A30

BDI # 617242

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 23.917
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.285
Global Part Number GPN: 31551
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A38

COMPARE

32A38

Description
32A38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A38

BDI # 618495

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 24.219
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 25.336
Other Features: Simplex Type
Global Part Number GPN: 569658
Pitch Diameter - Millimeter: 615.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P14414M115-4545

COMPARE

P14414M115-4545

Description
P14414M115-4545 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P14414M115-4545

BDI # 610055

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 577754
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P144-14MGT-115

COMPARE

P144-14MGT-115

Description
P144-14MGT-115 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 115MM W

GATES

Part # 77111144

BDI # 1125464

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.604
Face Width - Inch: 5.26

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
PHP 144-14M-170TB

COMPARE

PHP 144-14M-170TB

Description
PHP 144-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 144-14M-170TB

BDI # 1289802

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.157
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY