Page 1 of 26

Next

Compare
RAPTOR 4HSB 5/8IN

COMPARE

RAPTOR 4HSB 5/8IN

Description
RAPTOR 4HSB 5/8IN COUPLING HUB ; NON RET

DODGE

Part # 015453

BDI # 20492073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.926
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : In stock
$ 57.99 / each QTY
4 HSB X 1.125 STL OMEGA 7300285

COMPARE

4 HSB X 1.125 STL OMEGA 7300285

Description
4 HSB X 1.125 STL OMEGA 7300285 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287379

BDI # 18140407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
$ 75.79 / each QTY
41E15

COMPARE

41E15

Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE

MARTIN SPROCKET & GR

Part # 41E15

BDI # 620708

Features

Chain Pitch - Inch: 0.5
Chain Size: 40 | 41
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.65
Length Thru Bore - Millimeter: 25.4
Other Features: Oil Impregnated Sintered Bronze Bearing

Price Inventory : In stock
$ 23.27 / each QTY
B X 1-5/8-KW

COMPARE

B X 1-5/8-KW

Description
B X 1-5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-5/8" BORE

DODGE

Part # 471604

BDI # 21832159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 66.675

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID and Key on OD
Bushing Series: B

Price Inventory : In stock
$ 22.23 / each QTY
4 HSB X 1.250 STL OMEGA 7300290

COMPARE

4 HSB X 1.250 STL OMEGA 7300290

Description
4 HSB X 1.250 STL OMEGA 7300290 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287381

BDI # 18140406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : In stock
$ 75.79 / each QTY