2-5/8 POLY-DISC CPLG DISC
Description
2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING
Part # 008030
BDI # 239463
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
180In-Lbs
2-5/8H POLY-DISC CPLG FLG 1008
Description
2-5/8H POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT
Part # 008057
BDI # 239480
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
2-5/8F POLY-DISC CPLG FLG 1008
Description
2-5/8F POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT
Part # 008058
BDI # 239481
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
25B32
Description
25B32 ROLLER CHAIN SPROCKET ; 1/4" P 32T 3/8" MIN PLAIN BORE
Part # 25B32
BDI # 617893
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Global Part Number GPN:
36091
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore