QD8/5V28.00

COMPARE

QD8/5V28.00

Description
QD8/5V28.00 TRANSMISSION PULLEY ; 27.9"-27.9" PITCH

GATES

Part # 78748280

BDI # 1130879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : In stock
$ 1,520.32 / each QTY
5V28.0X8-J

COMPARE

5V28.0X8-J

Description
5V28.0X8-J TRANSMISSION PULLEY

TB WOODS

Part # 5V2808

BDI # 993238

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : Available to order
$ 1,718.07 / each QTY
140J45

COMPARE

140J45

Description
140J45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140J45

BDI # 615640

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 25.088
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 26.077
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31278
Pitch Diameter - Millimeter: 637.235
Mounting Method: Bushed

Price Inventory : Available to order
$ 856.43 / each QTY
PX280 PARA-FLEX ELEMENT

COMPARE

PX280 PARA-FLEX ELEMENT

Description
PX280 PARA-FLEX ELEMENT ; 28-1/2" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011457

BDI # 239844

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 28.5

Outside Diameter - Millimeter: 723.9
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs
Width - Inch: 0

Price Inventory : Available to order
$ 2,021.11 / each QTY