5JEMS
Description
5JEMS QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEMS
BDI # 621127
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Q1-2-3/16
Description
Q1-2-3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1-2-3/16
BDI # 739782
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567309
Bushing Series:
Q1
Q1-1-11/16
Description
Q1-1-11/16 SPLIT TAPER BUSHING ; 1-11/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1-1-11/16
BDI # 739761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567290
Bushing Series:
Q1
1VP30-1/2
Description
1VP30-1/2 VARIABLE SPEED PULLEY ; 1GROOVE 3L BELT 2.87IN OD FINISHED BORE
Part # 1VP30-1/2
BDI # 740394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.87
Outside Diameter - Millimeter:
72.898
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Global Part Number GPN:
579582
Mounting Method:
Finished Bore
Belt Series:
3L
Bushing Size:
No Bushing
Number of Grooves:
1