Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
80
Hub Diameter - Inch:
3.15
Coupling Type:
Elastomeric Coupling
PL048X080 AS
Description
PL048X080 AS KEYLESS SCREW LOCKING ASSY ; 48MM BORE 80MM OD
Part # PL048X080 AS
BDI # 928940
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
48
Length - Millimeter:
24
Other Features:
9 Locking Screws
Length - Inch:
0.945
PL050X080 AS
Description
PL050X080 AS KEYLESS SCREW LOCKING ASSY ; 50MM BORE 80MM OD
Part # PL050X080 AS
BDI # 928941
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Length - Millimeter:
24
Other Features:
9 Locking Screws
Length - Inch:
0.945
W328M35QT
Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN
Part # W328M35QT
BDI # 21986151
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.158
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578151
Pitch Diameter - Millimeter:
81.49
PL050X080 AD-N
Description
PL050X080 AD-N MECHANICAL POWER TRNSMSN
Part # PL050X080 AD-N
BDI # 15053111
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Length - Millimeter:
64.008
Other Features:
Power-Lock
Length - Inch:
2.52