Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 32

Next

Compare
160M60H

COMPARE

160M60H

Description
160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 160M60H

BDI # 919888

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37839
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45H

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160A60H

COMPARE

D160A60H

Description
D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A60H

BDI # 913271

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C80

COMPARE

PHS 20B-2C80

Description
PHS 20B-2C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C80

BDI # 1286845

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A114

COMPARE

PHS 16B-1A114

Description
PHS 16B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A114

BDI # 1286287

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.292

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.878
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY