Page 1 of 30

Next

Compare
MA33X3/4

COMPARE

MA33X3/4

Description
AK32 X 3/4 V-BELT SHEAVE

DODGE

Part # MA33X3/4

BDI # 630437

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Bore - Millimeter: 19.05
Other Features: Solid Style

Global Part Number GPN: 585067
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 13.19 / each QTY
50BS15HT 5/8

COMPARE

50BS15HT 5/8

Description
50BS15HT 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T SINGLE 5/8" BORE HARDENED

MARTIN SPROCKET & GR

Part # 50BS15HT 5/8

BDI # 621307

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.315
Other Features: With 2 Set Screw
Global Part Number GPN: 32506
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : In stock
$ 26.19 / each QTY
8SC-H X 1 7/8

COMPARE

8SC-H X 1 7/8

Description
8SC-H X 1 7/8 CPLG SPACER HUB ; 1-7/8" BORE 3-1/4" OD

DODGE

Part # 022386

BDI # 240459

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 43.688
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
$ 53.87 / each QTY
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
$ 21.28 / each QTY
5S 1-1/8

COMPARE

5S 1-1/8

Description
5S 1-1/8 COUPLING HUB

TB WOODS

Part # 5S118

BDI # 983336

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.138
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
$ 22.91 / each QTY