Features
Pitch Diameter - Inch:
3.514
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.435
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.25
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
18
Bore - Inch:
0.709
Other Features:
Keyway on ID
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Bushing Series:
2517