Page 1 of 3

Next

Compare
TW113-2

COMPARE

TW113-2

Description
TW113-2 BEARING LOCKWASHER ; 2.588" ID 3-9/16" OD 0.072" THICK

TIMKEN

Part # TW113-2

BDI # 1374383

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Outside Diameter - Millimeter: 90.5
Other Features: Face Dia 3.063 | 19 Tangs
Inside Diameter - Millimeter: 65.735

Price Inventory : In stock
$ 9.88 / each QTY
KMT 12

COMPARE

KMT 12

Description
KMT 12 BEARING LOCKNUT ; 90MM OD 26MM NOMINAL THK

SKF

Part # KMT 12

BDI # 1421371

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : In stock
$ 186.45 / each QTY
AK34-3/4

COMPARE

AK34-3/4

Description
AK34-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK34-3/4

BDI # 737580

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63
Bore - Millimeter: 19.05
Bore - Inch: 0.75

Global Part Number GPN: 586775
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 11.85 / each QTY
BK34-1-1/8

COMPARE

BK34-1-1/8

Description
BK34-1-1/8 V-BELT PULLEY ; 1 GROOVE 1-1/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK34-1-1/8

BDI # 738133

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.55
Outside Diameter - Millimeter: 90.17
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Global Part Number GPN: 587049
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 12.67 / each QTY
RAPTOR ES2 FULL SPACER ELEMENT

COMPARE

RAPTOR ES2 FULL SPACER ELEMENT

Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017064

BDI # 20494205

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
$ 91.93 / each QTY