Page 1 of 9

Next

Compare
TW113-2

COMPARE

TW113-2

Description
TW113-2 BEARING LOCKWASHER ; 2.588" ID 3-9/16" OD 0.072" THICK

TIMKEN

Part # TW113-2

BDI # 1374383

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.563
Outside Diameter - Millimeter: 90.5
Other Features: Face Dia 3.063 | 19 Tangs
Inside Diameter - Millimeter: 65.735

Price Inventory : In stock
$ 9.88 / each QTY
010-5017S

COMPARE

010-5017S

Description
010-5017S IDLER SPROCKET ; 0.635" BORE 17 TEETH FOR ANSI 50 CHAIN

TIMKEN

Part # 010-5017S

BDI # 1309399

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.729
Length Thru Bore - Millimeter: 18.288
Other Features: 0.343 Inch Teeth Width

Price Inventory : In stock
$ 56.28 / each QTY
TW114-2

COMPARE

TW114-2

Description
TW114-2 BEARING LOCKWASHER ; 2.791" ID 3.813" OD 0.072" THICK

TIMKEN

Part # TW114-2

BDI # 1374384

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.813
Outside Diameter - Millimeter: 96.85
Other Features: Face Dia 3.313 | 19 Tangs
Inside Diameter - Millimeter: 70.891

Price Inventory : In stock
$ 12.65 / each QTY
L150 1-1/4 1/4X1/8 KW

COMPARE

L150 1-1/4 1/4X1/8 KW

Description
L150 HUB 1-1/4 1/4X1/8 KW ; 1-1/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412111

BDI # 592744

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
6JES SLEEVE

COMPARE

6JES SLEEVE

Description
6JES COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514436701

BDI # 20335785

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 28.76 / each QTY