Page 1 of 15

Next

Compare
RAPTOR 10HSB 1-5/8IN

COMPARE

RAPTOR 10HSB 1-5/8IN

Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015519

BDI # 20492189

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
$ 112.61 / each QTY
10 HSB X 1.875 STL OMEGA 7300365

COMPARE

10 HSB X 1.875 STL OMEGA 7300365

Description
10 HSB X 1.875 STL OMEGA 7300365 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287412

BDI # 18138435

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs

Price Inventory : In stock
$ 118.01 / each QTY
40BTB21

COMPARE

40BTB21

Description
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB21

BDI # 620124

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.355
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.618
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32056
Pitch Diameter - Millimeter: 85.21
Mounting Method: Bushed

Price Inventory : In stock
$ 41.32 / each QTY
80B10

COMPARE

80B10

Description
80B10 ROLLER CHAIN SPROCKET ; 1" P 10T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 80B10

BDI # 625181

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.236
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.678
Global Part Number GPN: 36361
Pitch Diameter - Millimeter: 82.19
Mounting Method: Rough Bore

Price Inventory : In stock
$ 29.36 / each QTY
RAPTOR 10HSB 1-7/8IN

COMPARE

RAPTOR 10HSB 1-7/8IN

Description
RAPTOR 10HSB 1-7/8IN COUPLING HUB ; 1-7/8" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015523

BDI # 20492197

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
$ 112.61 / each QTY