Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
KM-14
Description
KM-14 RETAINING LOCKNUT ; M70 X 2.0 THREAD 92MM OD 12MM THK
Part # KM-14
BDI # 967684
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.578
Outside Diameter - Millimeter:
90.881
Other Features:
Face Dia 3.093 | 19 Tangs
Inside Diameter - Millimeter:
65.735
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Face Dia 79 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
65