Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
470854
Bushing Series:
E
AK39 5/8
Description
AK39 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3-3/4" OD FB
Part # AK39 5/8
BDI # 605510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
15.875
Other Features:
Web Style
Global Part Number GPN:
581962
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
50BB17H 1/2
Description
50BB17H 1/2 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 1/2" BORE
Part # 50BB17H 1/2
BDI # 621214
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
6N NEOPRENE
Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM
Part # 6N
BDI # 997946
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
TL24H100-1610
Description
TL24H100-1610 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113642
BDI # 255338
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.108
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573586
Pitch Diameter - Millimeter:
97.02