Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Inside Diameter - Millimeter:
70
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
HAD50B18F X 1 KW 2SS
Description
HAD50B18F X 1 KW 2SS SPROCKET
Part # HAD50B18F X 1 KW 2SS
BDI # 24957155
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
E-STL 1 3/16
Description
E-STL 1 3/16 QD BUSHING ; STEEL 1 3/16" BORE
Part # E-STL 1 3/16
BDI # 608242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464431
Bushing Series:
E