Page 1 of 4

Next

Compare
60BB15H 1/2

COMPARE

60BB15H 1/2

Description
60BB15H 1/2 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 1/2" BORE

MARTIN SPROCKET & GR

Part # 60BB15H 1/2

BDI # 622671

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.98
Length Thru Bore - Millimeter: 18.288
Other Features: 0.459 Inch Teeth Width

Price Inventory : In stock
$ 48.77 / each QTY
60BB15H 5/8

COMPARE

60BB15H 5/8

Description
60BB15H 5/8 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 5/8" BORE

MARTIN SPROCKET & GR

Part # 60BB15H 5/8

BDI # 622672

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.98
Length Thru Bore - Millimeter: 18.288
Other Features: 0.459 Inch Teeth Width

Price Inventory : In stock
$ 48.77 / each QTY
400 HUB 1-1/4X5/16

COMPARE

400 HUB 1-1/4X5/16

Description
400 HUB 1-1/4X5/16 COUPLING HUB ; 1-1/4" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40010810

BDI # 600817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.47 / each QTY
400 HUB 1-7/8X1/2

COMPARE

400 HUB 1-7/8X1/2

Description
400 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40012816

BDI # 601457

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.47 / each QTY
M470U9

COMPARE

M470U9

Description
M470U9 COUPLING INSERT ; 3.98" OD 1.2" THICKNESS 90A URETHANE

MAGNALOY COUPLING

Part # M470U9

BDI # 601560

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.98
Outside Diameter - Millimeter: 101.092

Other Features: Components May or May Not Intermix Among Brands | Yellow
Coupling Type: Jaw Coupling
Torque: 1584.5In-Lbs

Price Inventory : In stock
$ 22.39 / each QTY