6S 1 3/8

COMPARE

6S 1 3/8

Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/8

BDI # 622558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
6J 1

COMPARE

6J 1

Description
6J 1 SLEEVE CPLG FLANGE ; 1" BORE 4" OD 1-15/16" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 1

BDI # 622539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 1 1/4

COMPARE

6S 1 1/4

Description
6S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 1/4

BDI # 622554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 1 1/8

COMPARE

6S 1 1/8

Description
6S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 1/8

BDI # 622555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6J 1 3/8

COMPARE

6J 1 3/8

Description
6J 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 1 3/8

BDI # 622543

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY