Page 1 of 2

Next

Compare
010-10874

COMPARE

010-10874

Description
010-10874 IDLER PULLEY ; 0.635"/0.64" ID 4" OD

TIMKEN

Part # 010-10874

BDI # 1309396

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 18.288
Belt Width - Millimeter: 31.75
Belt Series: A | B | C | D
Product Name: V-Belt Idler Pulley

Price Inventory : In stock
$ 63.01 / each QTY
LS110 IN-SHEAR SPIDER 6 PIN

COMPARE

LS110 IN-SHEAR SPIDER 6 PIN

Description
LS110 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 4" OD URETHANE

TIMKEN LOVEJOY

Part # 68514471708

BDI # 596911

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 1090In-Lbs

Price Inventory : Available to order
$ 61.48 / each QTY
6B FLANGE

COMPARE

6B FLANGE

Description
6B FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436369

BDI # 594423

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 38.862
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | QD Bushing
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
$ 45.92 / each QTY
6J 1 1/4X1/8 KW

COMPARE

6J 1 1/4X1/8 KW

Description
6J 1 1/4X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436082

BDI # 594298

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
$ 27.45 / each QTY
6S 1-5/8 3/8X1/8 KW

COMPARE

6S 1-5/8 3/8X1/8 KW

Description
6S 1-5/8 3/8X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436106

BDI # 594318

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
$ 31.41 / each QTY