TW115-2
Description
TW115-2 BEARING LOCKWASHER ; 2.973" ID 4-3/64" OD 0.085" THICK
Part # TW115-2
BDI # 1374385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.047
Outside Diameter - Millimeter:
102.794
Other Features:
Face Dia 3.563 | 19 Tangs
Inside Diameter - Millimeter:
75.514
TW115
Description
TW-115 BEARING LOCKWASHER ; 2.973" BORE 3.563" FACE DIA HEAVY DUTY
Part # TW115
BDI # 21941480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.047
Outside Diameter - Millimeter:
102.794
Inside Diameter - Millimeter:
75.514
8MX-41S-21
Description
8MX-41S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES
Part # 77182041
BDI # 1117430
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type BF
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX-41S-36
Description
8MX-41S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES
Part # 77183041
BDI # 1117431
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed