Page 1 of 27

Next

Compare
50B20 X 1-7/8IN 1/2X1/4 KW

COMPARE

50B20 X 1-7/8IN 1/2X1/4 KW

Description
50B20 X 1-7/8IN 1/2X1/4 KW SPROCKET ; 3/8-16 UNC SET SCREW

MARTIN SPROCKET & GR

Part # 50B20 X 1-7/8IN 1/2X1/4 KW

BDI # 25500962

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50B20 X 50MM KW SS

COMPARE

50B20 X 50MM KW SS

Description
50B20 X 50MM KW SS RLR CHAIN SPROCKET ; 50 ANSI 20 TEETH 50MM BORE

MARTIN SPROCKET & GR

Part # 50B20 X 50MM KW SS

BDI # 25203005

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B20H 1-1/4

COMPARE

D50B20H 1-1/4

Description
D50B20H 1-1/4 SPROCKET ; 5/8IN PITCH 1-1/4IN BORE 20 TEETH

MARTIN SPROCKET & GR

Part # D50B20H 1-1/4

BDI # 21536065

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50C20 MTO

COMPARE

50C20 MTO

Description
50C20 MTO ROLLER SPROCKET ; SAMPLE ID-48001

MARTIN SPROCKET & GR

Part # 50C20 MTO

BDI # 24766855

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50SDS20H

COMPARE

50SDS20H

Description
50SDS20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 50SDS20H

BDI # 622119

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.321
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31003
Pitch Diameter - Millimeter: 101.48
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY