80BB12H 3/4
Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE
Part # 80BB12H 3/4
BDI # 624465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
14.529
Other Features:
Double Sealed Precision Ground Ball Bearing | Pre Lubricated
Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.33
Outside Diameter - Millimeter:
109.982
Other Features:
Mechanical Lock | M6 Lock Screw
Threads per Inch:
12
Nominal Thickness - Inch:
0.93
Nominal Thickness - Millimeter:
23.622