30R HSB 1.875 WRAPFLEX 0789352

COMPARE

30R HSB 1.875 WRAPFLEX 0789352

Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10057535

BDI # 18484750

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
$ 92.56 / each QTY
30R HSB 1.9375 WRAPFLEX 3700201

COMPARE

30R HSB 1.9375 WRAPFLEX 3700201

Description
30R HSB 1.9375 WRAPFLEX 3700201 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10101421

BDI # 18484757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : Available to order
$ 86.52 / each QTY
2 5V 465 SDS

COMPARE

2 5V 465 SDS

Description
2 5V 465 SDS V-BELT SHEAVE ; 2 GROOVES 4.65" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 465 SDS

BDI # 616585

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.65
Outside Diameter - Millimeter: 118.11
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581143
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : Available to order
$ 101.75 / each QTY