Page 1 of 10

Next

Compare
CJ 55 SPIDER 98A RED

COMPARE

CJ 55 SPIDER 98A RED

Description
CJ 55 SPIDER 98A RED COUPLING ELEMENT ; 4.72" OD URETHANE

TIMKEN LOVEJOY

Part # 68514462074

BDI # 596553

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.72
Outside Diameter - Millimeter: 119.888

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 6060In-Lbs

Price Inventory : In stock
$ 38.59 / each QTY
2050A22H

COMPARE

2050A22H

Description
2050A22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2050A22

BDI # 17158886

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 4.437
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.72
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572146
Pitch Diameter - Millimeter: 112.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
VS125-R SPACER ELEMENT VIVA 7392706R

COMPARE

VS125-R SPACER ELEMENT VIVA 7392706R

Description
VS125-R SPACER ELEMENT VIVA 7392706R ; NON-RETURNABLE W/RING

REXNORD

Part # 10288005

BDI # 18146726

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.72
Outside Diameter - Millimeter: 119.888

Coupling Type: Elastomeric Coupling
Torque: 930In-Lbs

Price Inventory : Available to order
Request A Price QTY
2050B22

COMPARE

2050B22

Description
2050B22 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2050B22

BDI # 617432

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 4.437
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.72
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35824
Pitch Diameter - Millimeter: 112.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
C732M-68

COMPARE

C732M-68

Description
C732M-68 SHRINK DISC ; 68MM BORE STANDARD DUTY

CLIMAX METAL

Part # C732M-68

BDI # 194636

Features

Component: Keyless Shrink Disc
Series: C732
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.72

Outside Diameter - Millimeter: 119.888
Bore - Millimeter: 68
Length - Millimeter: 39.116
Other Features: 8 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch: 1.54

Price Inventory : Available to order
Request A Price QTY