B-LOC B112 2-15/16IN
Description
B-LOC B112 2-15/16IN KEYLESS BUSHING ; 4.724" OD
Part # B122215
BDI # 17282854
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
74.625
Length - Millimeter:
80
Other Features:
11 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.15
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
KM-18
Description
KM-18 RETAINING LOCKNUT ; M90 X 2.0 THREAD 120MM OD 16MM THK
Part # KM-18
BDI # 967688
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
Features
Thread Size:
M85 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
76.2
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102