Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
129
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577320
Pitch Diameter - Millimeter:
122.23
48G-8M-36-2012
Description
48G-8M-36-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 48G-8M-36-2012
BDI # 415658
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
129
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577284
Pitch Diameter - Millimeter:
122.23
8MX48S12-2012
Description
8MX48S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756524
Part # 8MX48S12-2012
BDI # 24302618
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
8MX48S21-2012
Description
8MX48S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756525
Part # 8MX48S21-2012
BDI # 24302620
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
8MX48S62-2517
Description
8MX48S62-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756527
Part # 8MX48S62-2517
BDI # 24302624
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed