Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 6

Next

Compare
500 HUB 22X6 METRIC

COMPARE

500 HUB 22X6 METRIC

Description
500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500M2206

BDI # 601804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY
500 HUB 1-3/4X1/2 SPL

COMPARE

500 HUB 1-3/4X1/2 SPL

Description
500 HUB 1-3/4X1/2 SPL COUPLING HUB ; 1-3/4" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50012416S

BDI # 601692

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY
500 HUB NO BORE

COMPARE

500 HUB NO BORE

Description
M500R COUPLING HUB ; ALUMINUM ROUGH STOCK BORE

MAGNALOY COUPLING

Part # M500R

BDI # 601877

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling
Torque: Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs

Price Inventory : In stock
$ 72.53 / each QTY
500 HUB 1-1/2 X NO KEYWAY

COMPARE

500 HUB 1-1/2 X NO KEYWAY

Description
500 HUB 1-1/2 X NO KEYWAY COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500116N

BDI # 601665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY
500 HUB 13T16/32 SPLINE

COMPARE

500 HUB 13T16/32 SPLINE

Description
500 HUB 13T16/32 SPLINE COUPLING HUB ; 16/32IN SPLINE PITCH 13 TEETH

MAGNALOY COUPLING

Part # M500A1316

BDI # 601766

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 106.66 / each QTY