28G-14M-37-2012

COMPARE

28G-14M-37-2012

Description
28G-14M-37-2012 TAPER LOCK SPROCKET ; 14M SERIES BELT 28 TEETH

CONTINENTAL

Part # 20296105

BDI # 21507226

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 134
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY