H60BTL19
Description
H60BTL19 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 19T TAPERLOCK W/HT
Part # H60BTL19
BDI # 919633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
60BTB19
Description
60BTB19 ROLLER CHAIN SPROCKET ; 3/4" P 19T BORE FOR 1610 BUSHING
Part # 60BTB19
BDI # 623411
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32180
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
60BTB19H
Description
60BTB19H ROLLER CHAIN SPROCKET ; 3/4" P 19T HT BORE FOR 1610 BUSHING
Part # 60BTB19H
BDI # 623412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32181
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
60BS19 1 1/4
Description
60BS19 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 19T 1-1/4" BORE
Part # 60BS19 1 1/4
BDI # 622854
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34097
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
60BS19H 1.0 KWSS
Description
60BS19H 1.0 BORE KWSS RLR CHAIN SPROCKET ; 60 19 TEETH 1 ROW HT
Part # 80064798
BDI # 20643741
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore