Page 1 of 34

Next

Compare
80B14H 3/4SQ-1

COMPARE

80B14H 3/4SQ-1

Description
80B14H 3/4SQ-1 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # 80B14H 3/4SQ-1

BDI # 21445390

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.981
Other Features: Square Bore
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80C14H 2-3/16 KW/SS

COMPARE

F80C14H 2-3/16 KW/SS

Description
F80C14H 2-3/16 KW/SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH

MARTIN SPROCKET & GR

Part # F80C14H 2-3/16 KW/SS

BDI # 21445555

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.981
Other Features: With Set Screw
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A14H

COMPARE

80A14H

Description
80A14H SPROCKET ; 14 TEETH HARDENED A SECTION

MARTIN SPROCKET & GR

Part # 80A14H

BDI # 22496915

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BTB14H

COMPARE

80BTB14H

Description
80BTB14H ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE FOR 1615 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB14H

BDI # 625140

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.981
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32224
Pitch Diameter - Millimeter: 114.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80SDS14H

COMPARE

80SDS14H

Description
80SDS14H ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 80SDS14H

BDI # 625341

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.981
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31105
Pitch Diameter - Millimeter: 114.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY