Page 1 of 2

Next

Compare
6020TBF

COMPARE

6020TBF

Description
6020TBF CHAIN CPLG HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020TBF

BDI # 623722

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 85.75 / each QTY
6020TBH

COMPARE

6020TBH

Description
6020TBH CHAIN CPLG HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020TBH

BDI # 623723

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 85.75 / each QTY
TAN20-2

COMPARE

TAN20-2

Description
TAN20-2 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK

TIMKEN

Part # TAN20-2

BDI # 1374127

Features

Thread Size: 3.918-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.188
Outside Diameter - Millimeter: 131.775
Other Features: Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : In stock
$ 99.09 / each QTY
AN-20

COMPARE

AN-20

Description
AN20 LOCKNUT ; LOCKNUT

EBC

Part # AN20

BDI # 21532465

Features

Thread Size: 3.918-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.188
Outside Diameter - Millimeter: 131.775
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : In stock
$ 9.57 / each QTY
AN 20

COMPARE

AN 20

Description
AN 20 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK

SKF

Part # AN 20

BDI # 1266051

Features

Thread Size: 3.918-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.188
Outside Diameter - Millimeter: 131.775
Threads per Inch: 12

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : In stock
$ 29.44 / each QTY