Page 1 of 7

Next

Compare
5-1/4 POLY-DISC CPLG DISC

COMPARE

5-1/4 POLY-DISC CPLG DISC

Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING

DODGE

Part # 008033

BDI # 239466

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 1440In-Lbs

Price Inventory : In stock
$ 99.49 / each QTY
2 RIBBED RIGID CPLG

COMPARE

2 RIBBED RIGID CPLG

Description
2 RIBBED RIGID CPLG

DODGE

Part # 009011

BDI # 239508

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 201.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 9400In-Lbs

Price Inventory : In stock
$ 376.27 / each QTY
AK54-H

COMPARE

AK54-H

Description
AK54-H V-BELT SHEAVE ; 1 GROOVES 5-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # AK54-H

BDI # 605566

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581740
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 31.13 / each QTY
PX50 PARA-FLEX ELEMENT

COMPARE

PX50 PARA-FLEX ELEMENT

Description
PX50 PARA-FLEX ELEMENT ; 5-1/4" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011105

BDI # 239802

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 80.64 / each QTY
H2C-393

COMPARE

H2C-393

Description
H2C-393 CLAMP COLLAR ; 3-15/16" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # H2C-393

BDI # 196397

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 100.025
Other Features: Black Oxide Coated

Price Inventory : In stock
$ 82.95 / each QTY