Page 1 of 6

Next

Compare
MAL54

COMPARE

MAL54

Description
AK56H V-BELT SHEAVE

DODGE

Part # MAL54

BDI # 630619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584754
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 22.27 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY
8S 7/8

COMPARE

8S 7/8

Description
8S 7/8 COUPLING HUB

TB WOODS

Part # 8S78

BDI # 986247

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 45.83 / each QTY
AK56 3/4

COMPARE

AK56 3/4

Description
AK56 3/4 V-BELT SHEAVE ; 3/4" BORE 1 GROOVES 5.45" OD FB

MARTIN SPROCKET & GR

Part # AK56 3/4

BDI # 605573

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 19.05
Other Features: Web Style

Global Part Number GPN: 582018
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 39.11 / each QTY
MBL54

COMPARE

MBL54

Description
BK57H V-BELT SHEAVE

DODGE

Part # MBL54

BDI # 630986

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584733
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 25.65 / each QTY