80SK16H
Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING
Part # 80SK16H
BDI # 625380
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31144
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
80BTB16
Description
80BTB16 ROLLER CHAIN SPROCKET ; 1" P 16T BORE FOR 2012 BUSHING
Part # 80BTB16
BDI # 625143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
80BTB16H
Description
80BTB16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR 2012 BUSHING
Part # 80BTB16H
BDI # 625144
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32228
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
80B16
Description
80B16 ROLLER CHAIN SPROCKET ; 1" P 16T 1" MIN PLAIN BORE
Part # 80B16
BDI # 625193
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
36367
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
80Q16H
Description
80Q16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR Q BUSHING
Part # 80Q16H
BDI # 625289
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571790
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed