Page 1 of 2

Next

Compare
12HS 2 3/8

COMPARE

12HS 2 3/8

Description
12HS 2 3/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12HS 2 3/8

BDI # 614965

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 64.287
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12HS PB

COMPARE

12HS PB

Description
12HS PB COUPLING HUB ; 5.75" OD 2.531" LTB 2.375" MPB

MARTIN SPROCKET & GR

Part # 12HS PB

BDI # 21976648

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 64.287
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12H PB

COMPARE

12H PB

Description
12H PB COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12H PB

BDI # 614954

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.413
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12H 1 7/8

COMPARE

12H 1 7/8

Description
12H 1 7/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12H 1 7/8

BDI # 614955

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.413
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12H 2 1/8

COMPARE

12H 2 1/8

Description
12H 2 1/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12H 2 1/8

BDI # 614956

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.413
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY