Page 1 of 4

Next

Compare
L035 1/4 NKW

COMPARE

L035 1/4 NKW

Description
L035 1/4 NKW COUPLING HUB ; 1/4" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # L035-HUB-1/4-NKW

BDI # 592515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LOV L035 HUB RAW NO BORE

COMPARE

LOV L035 HUB RAW NO BORE

Description
LOV L035 HUB RAW NO BORE

TIMKEN LOVEJOY

Part # L035-HUB-SOLID-NKW-N/LBL

BDI # 17001560

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact | Solid Hub
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 SPIDER SOX 55-60 DURO

COMPARE

L035 SPIDER SOX 55-60 DURO

Description
L035 SPIDER SOX 55-60 DURO CPLG ELEMENT

TIMKEN LOVEJOY

Part # L035-SPIDER-SOX-55/60DURO

BDI # 1403101

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 0.625
Outside Diameter - Millimeter: 15.875

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 3.5In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L035 5/16 NKW

COMPARE

L035 5/16 NKW

Description
L035 5/16 NKW COUPLING HUB ; 5/16" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # L035-HUB-5/16-NKW

BDI # 592516

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 3/8 NKW

COMPARE

L035 3/8 NKW

Description
L035 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # L035-HUB-3/8-NKW

BDI # 593603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY