50BS28 REBORED TO 2IN
Description
50BS28 REBORED TO 2IN SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS28 REBORED TO 2IN
BDI # 21516088
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
H10B28 X 19MM RSB
Description
H10B28 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H10B28 X 19MM RSB
BDI # 22379906
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
5.922
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
50TTA28-25-2
Description
50TTA28-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA28-25-2
BDI # 26376866
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
50TTA28-35-2
Description
50TTA28-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA28-35-2
BDI # 26370230
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore