2B56SDS

COMPARE

2B56SDS

Description
2B56SDS V-BELT PULLEY ; 5.95" OD 2 GROOVE SDS BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B56SDS

BDI # 741898

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 587915
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
$ 39.15 / each QTY
1VP62-7/8

COMPARE

1VP62-7/8

Description
1VP62-7/8 VARIABLE SPEED PULLEY ; 7/8" BORE 1 GROOVE 5.95" OD

POWERDRIVE LLC

Part # 1VP62-7/8

BDI # 740435

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Global Part Number GPN: 579495
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
$ 84.07 / each QTY
AK61H

COMPARE

AK61H

Description
AK61H V-BELT PULLEY ; 1 GROOVES 5.95" OD BUSHED

POWERDRIVE LLC

Part # AK61H

BDI # 737656

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586818
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
$ 19.63 / each QTY
BK62H

COMPARE

BK62H

Description
BK62H V-BELT PULLEY ; 1 GROOVES 5.95" OD BUSHED

POWERDRIVE LLC

Part # BK62H

BDI # 738215

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586870
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
$ 25.51 / each QTY
2TB56-P1

COMPARE

2TB56-P1

Description
2TB56-P1 V-BELT PULLEY ; 5.95" 2 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 2TB56-P1

BDI # 741976

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style

Global Part Number GPN: 587064
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 2

Price Inventory : Available to order
$ 63.43 / each QTY