Page 1 of 3

Next

Compare
600 HUB 2-3/8X5/16 SPL

COMPARE

600 HUB 2-3/8X5/16 SPL

Description
600 HUB 2-3/8X5/16 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M60021210S

BDI # 602004

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 151.47 / each QTY
M670H5

COMPARE

M670H5

Description
M670H5 COUPLING INSERT ; 5.975" OD HYTREL 1.36" THICK 55D HYTREL

MAGNALOY COUPLING

Part # M670H5

BDI # 602127

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 14840.1In-Lbs

Price Inventory : In stock
$ 55.48 / each QTY
M670N7

COMPARE

M670N7

Description
M670N7 INSERT ; 5.975" OD NEOPRENE 1.36" THICK 70A

MAGNALOY COUPLING

Part # M670N7

BDI # 602128

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 4946.7In-Lbs

Price Inventory : In stock
$ 23.36 / each QTY
600 HUB 1-3/8X3/8 SPL

COMPARE

600 HUB 1-3/8X3/8 SPL

Description
600 HUB 1-3/8X3/8 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M60011212S

BDI # 601922

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 151.47 / each QTY
600 HUB 2-3/8X5/8 W/CLAMP

COMPARE

600 HUB 2-3/8X5/8 W/CLAMP

Description
600 HUB 2-3/8X5/8 W/CLAMP COUPLING HUB ; 2-3/8" BORE 4-1/2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M60021220C

BDI # 602009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 169.60 / each QTY