1015G10/51 SLEEVE
Description
1015G10/51 SLEEVE ; 0744981 6" OD GEAR CPLG STEEL SHR BOLT
Part # 10011251
BDI # 18104319
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1070T31/35 SPACER HUB CL2.344 NR 744101
Description
1070T31/35 SPACER HUB CL2.344 NR 744101 ; GRID CPLG
Part # 10026955
BDI # 18105415
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.344
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
9JE EPDM
Description
9JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3750 MAX RPM
Part # 9J
BDI # 1405866
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
9E EPDM
Description
9E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3750 MAX RPM
Part # 9
BDI # 983926
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
9JES EPDM
Description
9JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM
Part # 9JS
BDI # 994032
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3